Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51048
- Mfr # SSC1001-9-3G-B
- Zoro # G622494413
product price:Â
$
56.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 280083, FILTER-X XH04646, FILTRATION GROUP T0974SN2003, FILTREC S4110G03, HYDAC/HYCON 2063179, HYDAC/HYCON 40109D03BN, HYDAC/HYCON HMOD003BN, HY-PRO HP450L93MB, JURA FILTRATION SH51048, MAIN FILTER MF0065832, NATIONAL FILTERS 188012, NATIONAL
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-3G-B
- Zoro #
- G622494413
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280083, FILTER-X XH04646, FILTRATION GROUP T0974SN2003, FILTREC S4110G03, HYDAC/HYCON 2063179, HYDAC/HYCON 40109D03BN, HYDAC/HYCON HMOD003BN, HY-PRO HP450L93MB, JURA FILTRATION SH51048, MAIN FILTER MF0065832, NATIONAL FILTERS 188012, NATIONAL
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.