HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51076

  • Mfr # SSC1001-9-25SS-B

  • Zoro # G522558246


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
75
Micron Rating
25
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25SS-B
Zoro #
G522558246
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Collapse Pressure
75
Micron Rating
25
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
OD Top
3.66
Filter Media
304 SS WIRE
Replaces OEM Part
FILTER-X XH04651, FILTREC S4110T25, HY-PRO HP450L925WB, JURA FILTRATION SH51076, MAIN FILTER MF0065850, NATIONAL FILTERS 102187865, NATIONAL FILTERS 141187865, PARKER 924454, PARKER G00969, PARKER G00989, PUROLATOR/FACET CF20EAL203N1, SWIFT SF2445425UW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.