Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51144
- Mfr # SFC410-3-74SS
- Zoro # G522513207
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 280459, FILTER-X XH04641, FILTREC S410T74, FLEETGUARD (CUMMINS) HF7749, JURA FILTRATION SH51144, MAIN FILTER MF0065821, NATIONAL FILTERS 102187426K, PARKER 922938, PARKER G00575, SCHUPP HY19033, SEPARATION TECHNOLOGIES ST7749, WIX S35E74T
Filter Media
304 SS WIRE
Height
3.23
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-3-74SS
- Zoro #
- G522513207
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280459, FILTER-X XH04641, FILTREC S410T74, FLEETGUARD (CUMMINS) HF7749, JURA FILTRATION SH51144, MAIN FILTER MF0065821, NATIONAL FILTERS 102187426K, PARKER 922938, PARKER G00575, SCHUPP HY19033, SEPARATION TECHNOLOGIES ST7749, WIX S35E74T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 74
Dimensions
- Height
- 3.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.