HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51332

  • Mfr # SSC1001-9-149SS-B

  • Zoro # G722480835


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

ID Top
1.73
OD Bottom
3.66
Micron Rating
150
Height
9.3
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-149SS-B
Zoro #
G722480835
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

ID Top
1.73
OD Bottom
3.66
Micron Rating
150
OD Top
3.66
Replaces OEM Part
FILTER-MART 282135, FILTER-X XH04650, FILTREC S4110T149, HY-PRO HP450L9149WB, JURA FILTRATION SH51332, MAIN FILTER MF0065848, PARKER 924457, PARKER G00966, SCHUPP HY9160, SWIFT SF24457149UW, SWIFT SF24457149UWV
Collapse Pressure
75
Filter Media
304 SS WIRE
ID Bottom
1.73

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.