HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51971

  • Mfr # SSC1001-9-10P-B

  • Zoro # G522481681


product price:  $27.15
/ea
Sold in multiples of 2 for $54.30

Key Features

OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-10P-B
Zoro #
G522481681
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
10
Filter Media
PAPER
Replaces OEM Part
BALDWIN PT8452, CARQUEST 84318, CATERPILLAR 0780651, CATERPILLAR 780651, CATERPILLAR 3I1537, DONALDSON P169555, FILTER-MART 280125, FILTER-X XH04642, FILTREC S4110C10, FLEETGUARD (CUMMINS) HF7767, HYDAC/HYCON HMOD010P, JURA FILTRATION SH51971, MAIN FILTER
Beta Ratio 1
2/10/2026

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.