HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH52054

  • Mfr # SAR2102-13-125SS

  • Zoro # G022562736


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
ARGO S2103301, FILTREC S541T125, HY-PRO HP1033L13125W, HY-PRO HPQ98011, JURA FILTRATION SH52054, MAIN FILTER MF0065932, WIX S47E125T
OD Top
3.87
Filter Media
304 SS WIRE
Height
12.91
OD Bottom
3.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAR2102-13-125SS
Zoro #
G022562736
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Replaces OEM Part
ARGO S2103301, FILTREC S541T125, HY-PRO HP1033L13125W, HY-PRO HPQ98011, JURA FILTRATION SH52054, MAIN FILTER MF0065932, WIX S47E125T
OD Top
3.87
Filter Media
304 SS WIRE
OD Bottom
3.87
Micron Rating
125
ID Bottom
2.68
ID Top
2.68
Collapse Pressure
75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.