HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH52330

  • Mfr # SAR2093-13-25P

  • Zoro # G022554700


product price:  $27.75
/ea
Sold in multiples of 2 for $55.50

Key Features

Filter Media
PAPER
ID Top
1.98
Replaces OEM Part
ARGO P2093302, BUSSE HE118, FBN HI204643, FILTER-X XH04702, FILTREC S532C25, FILTREC S550C25, JURA FILTRATION SH52330, MAIN FILTER MF0065936, SCHUPP HY10035, WIX S48E25C
OD Bottom
3.5
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAR2093-13-25P
Zoro #
G022554700
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Filter Media
PAPER
ID Top
1.98
Replaces OEM Part
ARGO P2093302, BUSSE HE118, FBN HI204643, FILTER-X XH04702, FILTREC S532C25, FILTREC S550C25, JURA FILTRATION SH52330, MAIN FILTER MF0065936, SCHUPP HY10035, WIX S48E25C
OD Bottom
3.5
Micron Rating
20
Beta Ratio 1
2/20/2026
OD Top
3.5
Collapse Pressure
75
ID Bottom
1.98

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.