HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH53161

  • Mfr # SFC620-11-120SS

  • Zoro # G922557214


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
125
Filter Media
304 SS WIRE
OD Top
4.97
Height
11.4
Replaces OEM Part
DOMANGE F3M120, FAIREY ARLON (PARKER) SF3120, FILTER-X XH04717, FILTREC S620T120, HYDAC/HYCON 2089697, HYDAC/HYCON 60412D125W, JURA FILTRATION SH53161, MAIN FILTER MF0065955, NATIONAL FILTERS 104192936, WIX S50E120T, WOODGATE (BALDWIN) WGSF3120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC620-11-120SS
Zoro #
G922557214
UPC #
-
Country of Origin
United States

Dimensions

Height
11.4

Details

Micron Rating
125
Filter Media
304 SS WIRE
OD Top
4.97
Replaces OEM Part
DOMANGE F3M120, FAIREY ARLON (PARKER) SF3120, FILTER-X XH04717, FILTREC S620T120, HYDAC/HYCON 2089697, HYDAC/HYCON 60412D125W, JURA FILTRATION SH53161, MAIN FILTER MF0065955, NATIONAL FILTERS 104192936, WIX S50E120T, WOODGATE (BALDWIN) WGSF3120
Collapse Pressure
75
ID Bottom
3.62
ID Top
3.62
OD Bottom
4.97

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.