HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63038

  • Mfr # SMP504-8-60SS

  • Zoro # G322533528


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

ID Top
3.65
ID Bottom
3.65
Collapse Pressure
75
Micron Rating
60
Height
7.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-8-60SS
Zoro #
G322533528
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

ID Top
3.65
ID Bottom
3.65
Collapse Pressure
75
Micron Rating
60
Replaces OEM Part
DONALDSON CF4006, DONALDSON P171699, FILTER-X XH04618, FILTREC S233T60, HY-PRO HPSF5260W, IKRON HHC30006, JURA FILTRATION SH63038, MAIN FILTER MF0065792, MP FILTRI C2520M60A, MP FILTRI C2520M60AP01, MP FILTRI SF504M60, MP FILTRI SF504M60P01, MP FILTRI SF5
OD Top
5.34
Filter Media
304 SS WIRE
OD Bottom
5.34

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.