Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63051
- Mfr # SMP505-8-250SS
- Zoro # G822552135
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Replaces OEM Part
DONALDSON CF120250, DONALDSON P171688, FILTER-X XH04605, FILTREC S230T250, IKRON HHC30049, JURA FILTRATION SH63051, MAIN FILTER MF0065776, MP FILTRI C2505M250A, MP FILTRI C2505M250AP01, MP FILTRI SF505M250, MP FILTRI SF505M250P01, SOFIMA SSF505MDC, WIX S2
Filter Media
304 SS WIRE
Height
7.8
OD Top
3.5
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP505-8-250SS
- Zoro #
- G822552135
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF120250, DONALDSON P171688, FILTER-X XH04605, FILTREC S230T250, IKRON HHC30049, JURA FILTRATION SH63051, MAIN FILTER MF0065776, MP FILTRI C2505M250A, MP FILTRI C2505M250AP01, MP FILTRI SF505M250, MP FILTRI SF505M250P01, SOFIMA SSF505MDC, WIX S2
- Filter Media
- 304 SS WIRE
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 2.28
- ID Bottom
- 2.28
- Collapse Pressure
- 75
- Micron Rating
- 250
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.