HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63235

  • Mfr # SMP535-15-25SS

  • Zoro # G822526525


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
25
Filter Media
304 SS WIRE
OD Top
4
ID Top
2.54
ID Bottom
2.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP535-15-25SS
Zoro #
G822526525
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Micron Rating
25
Filter Media
304 SS WIRE
OD Top
4
ID Top
2.54
ID Bottom
2.54
Replaces OEM Part
FILTER-X XH04620, FILTREC S234T25, JURA FILTRATION SH63235, MAIN FILTER MF0065795, MP FILTRI C2535M25A, MP FILTRI C2535M25AP01, MP FILTRI SF535M25, MP FILTRI SF535M25P01, SOFIMA CSF535RT, SOFIMA SSF535RT, WIX S31E25T
Collapse Pressure
75
OD Bottom
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.