HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63886

  • Mfr # SFC212-14-250SS

  • Zoro # G322538455


product price:  $38.49
/ea

Key Features

ID Top
3.19
Replaces OEM Part
FILTER-X XH04586, FILTREC S212T250, JURA FILTRATION SH63886, MAIN FILTER MF0065746, SOFIMA 464519, SOFIMA CSE85MDC1
ID Bottom
3.19
OD Bottom
3.94
OD Top
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC212-14-250SS
Zoro #
G322538455
UPC #
-
Country of Origin
United States

Dimensions

Height
13.98

Details

ID Top
3.19
Replaces OEM Part
FILTER-X XH04586, FILTREC S212T250, JURA FILTRATION SH63886, MAIN FILTER MF0065746, SOFIMA 464519, SOFIMA CSE85MDC1
ID Bottom
3.19
OD Bottom
3.94
OD Top
3.94
Micron Rating
250
Filter Media
304 SS WIRE
Collapse Pressure
75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.