
HYDRAULIC FILTER - SUCTION LINE FOR LUBER FINER (CHAMPION LABS) LH5020
Mfr # SSC1001-18-10P-B
Zoro # G022572766
product price:Â $34.49
/ea
Sold in multiples of 2 for $68.98
Key Features
Replaces OEM Part
CATERPILLAR 3I1542, DONALDSON P169560, FILTER-MART 050297, FILTER-MART 282412, FILTER-X XH04657, FILTREC S4111C10, FLEETGUARD (CUMMINS) HF7781, HYDAC/HYCON 2067740, HYDAC/HYCON 40118D10P, HYDAC/HYCON H2MOD010P, JURA FILTRATION SH51981, LUBER FINER (CHAMPI
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSC1001-18-10P-B
Zoro #
G022572766
UPC #
-
Country of Origin
United States
Dimensions
Height
18.5
Details
Replaces OEM Part
CATERPILLAR 3I1542, DONALDSON P169560, FILTER-MART 050297, FILTER-MART 282412, FILTER-X XH04657, FILTREC S4111C10, FLEETGUARD (CUMMINS) HF7781, HYDAC/HYCON 2067740, HYDAC/HYCON 40118D10P, HYDAC/HYCON H2MOD010P, JURA FILTRATION SH51981, LUBER FINER (CHAMPI
Filter Media
PAPER
Beta Ratio 1
2/10/2026
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.