Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065638
- Mfr # SFC110-3-6G
- Zoro # G122515946
product price:Â
$
24.69
/ea
Sold in multiples of 2 for
$49.38
Key Features
Replaces OEM Part
FILTREC S110G06, MAIN FILTER MF0065638, SOFIMA EM8FC1, WIX S10E06G
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Height
2.76
OD Top
2.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC110-3-6G
- Zoro #
- G122515946
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S110G06, MAIN FILTER MF0065638, SOFIMA EM8FC1, WIX S10E06G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.05
- OD Bottom
- 2.05
- ID Top
- 1
- ID Bottom
- 1.14
- Collapse Pressure
- 305
- Micron Rating
- 5
Dimensions
- Height
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.