Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065657
- Mfr # SMP40-5-10P
- Zoro # G622521089
product price:Â
$
14.49
/ea
Sold in multiples of 3 for
$43.47
Key Features
Replaces OEM Part
FBN FBP15M10, FILTREC S121C10, MAIN FILTER MF0065657, SOFIMA EM25CD1, WIX S12E10C
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
5.12
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP40-5-10P
- Zoro #
- G622521089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.12
Details
- Replaces OEM Part
- FBN FBP15M10, FILTREC S121C10, MAIN FILTER MF0065657, SOFIMA EM25CD1, WIX S12E10C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.