Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065664
- Mfr # SMP40-5-125SS
- Zoro # G822493766
product price:Â
$
29.89
/ea
Sold in multiples of 2 for
$59.78
Key Features
Replaces OEM Part
AIRFIL AFPOVM453580, FBN FBP15MCV, FILTREC S121T125, FILTREC WT1384, HY-PRO HPQ210482, MAIN FILTER MF0065664, MP FILTRI CA100M90, MP FILTRI CA100M90P01, SOFIMA EM25MCV1, WIX S12E125T
Filter Media
304 SS WIRE
Height
5.12
OD Top
2.76
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP40-5-125SS
- Zoro #
- G822493766
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVM453580, FBN FBP15MCV, FILTREC S121T125, FILTREC WT1384, HY-PRO HPQ210482, MAIN FILTER MF0065664, MP FILTRI CA100M90, MP FILTRI CA100M90P01, SOFIMA EM25MCV1, WIX S12E125T
- Filter Media
- 304 SS WIRE
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 125
Dimensions
- Height
- 5.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.