Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065676
- Mfr # SMP100-5-25SS
- Zoro # G822486010
product price:Â
$
57.15
/ea
Key Features
Replaces OEM Part
FILTREC S140T25, MAIN FILTER MF0065676, WIX S13E25T
Filter Media
304 SS WIRE
Height
4.72
OD Top
3.9
OD Bottom
3.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP100-5-25SS
- Zoro #
- G822486010
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S140T25, MAIN FILTER MF0065676, WIX S13E25T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.9
- OD Bottom
- 3.9
- ID Top
- 2.05
- ID Bottom
- 2.05
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.