HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065781
- Mfr # SMP510-8-250SS
- Zoro # G522536220
product price:Â
$
45.95
/ea
Key Features
Replaces OEM Part
DONALDSON CF200250, DONALDSON P171692, FILTER-X XH04609, FILTREC S231T250, HY-PRO HPQ210393250W, JURA FILTRATION SH63055, MAIN FILTER MF0065781, MP FILTRI C2510M250A, MP FILTRI C2510M250AP01, MP FILTRI SF510M250, MP FILTRI SF510M250P01, SOFIMA CSF510DC, S
Filter Media
304 SS WIRE
Height
7.8
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP510-8-250SS
- Zoro #
- G522536220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- DONALDSON CF200250, DONALDSON P171692, FILTER-X XH04609, FILTREC S231T250, HY-PRO HPQ210393250W, JURA FILTRATION SH63055, MAIN FILTER MF0065781, MP FILTRI C2510M250A, MP FILTRI C2510M250AP01, MP FILTRI SF510M250, MP FILTRI SF510M250P01, SOFIMA CSF510DC, S
- Filter Media
- 304 SS WIRE
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.