HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065785
- Mfr # SMP515-8-25SS
- Zoro # G022540185
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON CF3003, DONALDSON P171694, FBN HI204928, FILTER-MART 287801, FILTER-X XH04612, FILTREC S232T25, HY-PRO HPSF5125W, MAIN FILTER MF0065785, MP FILTRI C2515M25A, MP FILTRI C2515M25AP01, MP FILTRI SF503M25, MP FILTRI SF503M25P01, MP FILTRI SF515M25,
Filter Media
304 SS WIRE
Height
7.8
OD Top
4.72
OD Bottom
4.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP515-8-25SS
- Zoro #
- G022540185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- DONALDSON CF3003, DONALDSON P171694, FBN HI204928, FILTER-MART 287801, FILTER-X XH04612, FILTREC S232T25, HY-PRO HPSF5125W, MAIN FILTER MF0065785, MP FILTRI C2515M25A, MP FILTRI C2515M25AP01, MP FILTRI SF503M25, MP FILTRI SF503M25P01, MP FILTRI SF515M25,
- Filter Media
- 304 SS WIRE
- OD Top
- 4.72
- OD Bottom
- 4.72
- ID Top
- 3.03
- ID Bottom
- 3.03
- Collapse Pressure
- 75
- Micron Rating
- 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.