HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065823
- Mfr # SSC1001-9-3P-V
- Zoro # G122535173
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
FILTER-MART 282402, FILTREC S4110C03V, FLEETGUARD (CUMMINS) HF7787, MAIN FILTER MF0065823, NATIONAL FILTERS 102187869V, NATIONAL FILTERS 141187869V, PARKER 925036, WIX S36E03CV
Filter Media
PAPER
Beta Ratio 1
2/3/2026
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-3P-V
- Zoro #
- G122535173
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282402, FILTREC S4110C03V, FLEETGUARD (CUMMINS) HF7787, MAIN FILTER MF0065823, NATIONAL FILTERS 102187869V, NATIONAL FILTERS 141187869V, PARKER 925036, WIX S36E03CV
- Filter Media
- PAPER
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.