Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065851
- Mfr # SSC1001-9-25SS-V
- Zoro # G622552069
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04652, FILTREC S4110T25V, HY-PRO HP450L925WV, MAIN FILTER MF0065851, NATIONAL FILTERS 102187865V, NATIONAL FILTERS 141187865V, PARKER 925041, PUROLATOR/FACET CF20EAL203F1, SWIFT SF2504125UWV, WIX S36E25TV
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25SS-V
- Zoro #
- G622552069
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04652, FILTREC S4110T25V, HY-PRO HP450L925WV, MAIN FILTER MF0065851, NATIONAL FILTERS 102187865V, NATIONAL FILTERS 141187865V, PARKER 925041, PUROLATOR/FACET CF20EAL203F1, SWIFT SF2504125UWV, WIX S36E25TV
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.