Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065867
- Mfr # SSC1001-18-3G-V
- Zoro # G022542912
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282614, FILTER-X XH04662, FILTREC S4111G03V, HYDAC/HYCON 40118D03BNV, HYDAC/HYCON H2MOD003BNV, HY-PRO HP450L183MV, MAIN FILTER MF0065867, NATIONAL FILTERS 102187880V, NATIONAL FILTERS 141187880V, PARKER 925049, PARKER G01004, PUROLATOR/FACET C
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-3G-V
- Zoro #
- G022542912
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282614, FILTER-X XH04662, FILTREC S4111G03V, HYDAC/HYCON 40118D03BNV, HYDAC/HYCON H2MOD003BNV, HY-PRO HP450L183MV, MAIN FILTER MF0065867, NATIONAL FILTERS 102187880V, NATIONAL FILTERS 141187880V, PARKER 925049, PARKER G01004, PUROLATOR/FACET C
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.