Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065932
- Mfr # SAR2102-13-125SS
- Zoro # G522489359
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO S2103301, FILTREC S541T125, HY-PRO HP1033L13125W, HY-PRO HPQ98011, JURA FILTRATION SH52054, MAIN FILTER MF0065932, WIX S47E125T
Filter Media
304 SS WIRE
Height
12.91
OD Top
3.87
OD Bottom
3.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2102-13-125SS
- Zoro #
- G522489359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- ARGO S2103301, FILTREC S541T125, HY-PRO HP1033L13125W, HY-PRO HPQ98011, JURA FILTRATION SH52054, MAIN FILTER MF0065932, WIX S47E125T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.87
- OD Bottom
- 3.87
- ID Top
- 2.68
- ID Bottom
- 2.68
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.