Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065959
- Mfr # SFC620-11-60SS
- Zoro # G122518541
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) SF360, FILTER-X XH04719, FILTREC S620T60, JURA FILTRATION SH53075, MAIN FILTER MF0065959, NATIONAL FILTERS 104192933, WIX S50E60T
Filter Media
304 SS WIRE
Height
11.4
OD Top
4.97
OD Bottom
4.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC620-11-60SS
- Zoro #
- G122518541
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) SF360, FILTER-X XH04719, FILTREC S620T60, JURA FILTRATION SH53075, MAIN FILTER MF0065959, NATIONAL FILTERS 104192933, WIX S50E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 4.97
- OD Bottom
- 4.97
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 11.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.