Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0358465
- Mfr # SFC410-3-149SS
- Zoro # G922479028
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 280348, FILTER-X XH04638, FILTREC S410T149, FILTREC S410T150, JURA FILTRATION SH51154, MAIN FILTER MF0065818, MAIN FILTER MF0358465, NATIONAL FILTERS 102187425K, PARKER 922937, PARKER G00574, SWIFT SF22937149UW, WIX S35E149T, WIX S35E150T
Height
3.23
OD Top
3.33
OD Bottom
3.31
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-3-149SS
- Zoro #
- G922479028
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280348, FILTER-X XH04638, FILTREC S410T149, FILTREC S410T150, JURA FILTRATION SH51154, MAIN FILTER MF0065818, MAIN FILTER MF0358465, NATIONAL FILTERS 102187425K, PARKER 922937, PARKER G00574, SWIFT SF22937149UW, WIX S35E149T, WIX S35E150T
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 150
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 3.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.