HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0432375
- Mfr # SFC410-8-238SS
- Zoro # G322491613
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282526, FILTREC S420T238, MAIN FILTER MF0432375, NATIONAL FILTERS 102187441K, PARKER 922976, PARKER G00581, SWIFT SF22976238UW, WIX S38E238T
Filter Media
304 SS WIRE
Height
7.6
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-8-238SS
- Zoro #
- G322491613
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282526, FILTREC S420T238, MAIN FILTER MF0432375, NATIONAL FILTERS 102187441K, PARKER 922976, PARKER G00581, SWIFT SF22976238UW, WIX S38E238T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 250
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.