Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0578568
- Mfr # SFC531-9-25G
- Zoro # G422545049
product price:Â
$
39.29
/ea
Key Features
Replaces OEM Part
FILTREC S531G25, MAIN FILTER MF0578568, WIX S45E25G
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Height
8.94
OD Top
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC531-9-25G
- Zoro #
- G422545049
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S531G25, MAIN FILTER MF0578568, WIX S45E25G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.