HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2505M90AP01

  • Mfr # SMP505-8-125SS

  • Zoro # G522538866


product price:  $37.95
/ea
Sold in multiples of 2 for $75.90

Key Features

Replaces OEM Part
DONALDSON CF120, DONALDSON P171685, FILTER-X XH04603, FILTREC S230T125, JURA FILTRATION SH63053, MAIN FILTER MF0065774, MP FILTRI C2505M90A, MP FILTRI C2505M90AP01, MP FILTRI SF505M90, MP FILTRI SF505M90P01, SOFIMA SSF505MCV, WIX S27E125T
Filter Media
304 SS WIRE
Height
7.8
OD Top
3.5
OD Bottom
3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMP505-8-125SS
Zoro #
G522538866
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Replaces OEM Part
DONALDSON CF120, DONALDSON P171685, FILTER-X XH04603, FILTREC S230T125, JURA FILTRATION SH63053, MAIN FILTER MF0065774, MP FILTRI C2505M90A, MP FILTRI C2505M90AP01, MP FILTRI SF505M90, MP FILTRI SF505M90P01, SOFIMA SSF505MCV, WIX S27E125T
Filter Media
304 SS WIRE
OD Top
3.5
OD Bottom
3.5
ID Top
2.28
ID Bottom
2.28
Collapse Pressure
75
Micron Rating
125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.