HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2515M90AP01

  • Mfr # SMP515-8-125SS

  • Zoro # G422506927


product price:  $51.45
/ea

Key Features

Replaces OEM Part
DONALDSON CF300, DONALDSON P171693, FILTER-X XH04611, FILTREC S232T125, HY-PRO HPSF51125W, IKRON HHC30033, JURA FILTRATION SH63041, MAIN FILTER MF0065784, MP FILTRI C2515M90A, MP FILTRI C2515M90AP01, MP FILTRI SF503M90, MP FILTRI SF503M90P01, MP FILTRI SF
Filter Media
304 SS WIRE
Height
7.8
OD Top
4.72
OD Bottom
4.72
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMP515-8-125SS
Zoro #
G422506927
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Replaces OEM Part
DONALDSON CF300, DONALDSON P171693, FILTER-X XH04611, FILTREC S232T125, HY-PRO HPSF51125W, IKRON HHC30033, JURA FILTRATION SH63041, MAIN FILTER MF0065784, MP FILTRI C2515M90A, MP FILTRI C2515M90AP01, MP FILTRI SF503M90, MP FILTRI SF503M90P01, MP FILTRI SF
Filter Media
304 SS WIRE
OD Top
4.72
OD Bottom
4.72
ID Top
3.03
ID Bottom
3.03
Collapse Pressure
75
Micron Rating
125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.