HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2530M90AP01

  • Mfr # SMP504-10-125SS

  • Zoro # G322560357


product price:  $82.45
/ea
Free Shipping & Returns

Key Features

ID Top
3.65
OD Bottom
5.34
Collapse Pressure
75
Micron Rating
125
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-10-125SS
Zoro #
G322560357
UPC #
-
Country of Origin
United States

Dimensions

Height
9.72

Details

ID Top
3.65
OD Bottom
5.34
Collapse Pressure
75
Micron Rating
125
Filter Media
304 SS WIRE
OD Top
5.34
ID Bottom
3.65
Replaces OEM Part
FILTER-X XH04631, FILTREC S237T125, MAIN FILTER MF0065809, MP FILTRI C2530M90A, MP FILTRI C2530M90AP01, MP FILTRI SF530M90, MP FILTRI SF530M90P01, WIX S34E125T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.