
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2535M250AP01
Mfr # SMP535-15-250SS
Zoro # G722539618
product price:Â $68.85
/eaKey Features
Replaces OEM Part
FILTER-X XH04621, FILTREC S234T250, MAIN FILTER MF0065796, MP FILTRI C2535M250A, MP FILTRI C2535M250AP01, MP FILTRI SF535M250, MP FILTRI SF535M250P01, SOFIMA CSF535DC, SOFIMA SSF535MDC, WIX S31E250T
Filter Media
304 SS WIRE
Height
14.76
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SMP535-15-250SS
Zoro #
G722539618
UPC #
-
Country of Origin
United States
Dimensions
Height
14.76
Details
Replaces OEM Part
FILTER-X XH04621, FILTREC S234T250, MAIN FILTER MF0065796, MP FILTRI C2535M250A, MP FILTRI C2535M250AP01, MP FILTRI SF535M250, MP FILTRI SF535M250P01, SOFIMA CSF535DC, SOFIMA SSF535MDC, WIX S31E250T
Filter Media
304 SS WIRE
OD Top
4
OD Bottom
4
ID Top
2.54
ID Bottom
2.54
Collapse Pressure
75
Micron Rating
250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.