HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2535M25A
- Mfr # SMP535-15-25SS
- Zoro # G522528850
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04620, FILTREC S234T25, JURA FILTRATION SH63235, MAIN FILTER MF0065795, MP FILTRI C2535M25A, MP FILTRI C2535M25AP01, MP FILTRI SF535M25, MP FILTRI SF535M25P01, SOFIMA CSF535RT, SOFIMA SSF535RT, WIX S31E25T
Filter Media
304 SS WIRE
Height
14.76
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP535-15-25SS
- Zoro #
- G522528850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTER-X XH04620, FILTREC S234T25, JURA FILTRATION SH63235, MAIN FILTER MF0065795, MP FILTRI C2535M25A, MP FILTRI C2535M25AP01, MP FILTRI SF535M25, MP FILTRI SF535M25P01, SOFIMA CSF535RT, SOFIMA SSF535RT, WIX S31E25T
- Filter Media
- 304 SS WIRE
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.