HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2600M250A

  • Mfr # SMP2600-14-250SS

  • Zoro # G222520666


product price:  $53.29
/ea

Key Features

ID Bottom
2.05
Filter Media
304 SS WIRE
Micron Rating
250
OD Top
3.9
ID Top
2.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP2600-14-250SS
Zoro #
G222520666
UPC #
-
Country of Origin
United States

Dimensions

Height
13.7

Details

ID Bottom
2.05
Filter Media
304 SS WIRE
Micron Rating
250
OD Top
3.9
ID Top
2.05
Collapse Pressure
75
Replaces OEM Part
FILTER-X XH04629, FILTREC S236T250, MAIN FILTER MF0065806, MP FILTRI C2600M250A, MP FILTRI C2600M250AP01, WIX S33E250T
OD Bottom
3.9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.