HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2600M90AP01

  • Mfr # SMP2600-14-125SS

  • Zoro # G222493632


product price:  $54.95
/ea

Key Features

Collapse Pressure
75
Height
13.7
Replaces OEM Part
FILTER-X XH04627, FILTREC S236T125, MAIN FILTER MF0065804, MP FILTRI C2600M90A, MP FILTRI C2600M90AP01, WIX S33E125T
OD Top
3.9
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP2600-14-125SS
Zoro #
G222493632
UPC #
-
Country of Origin
United States

Dimensions

Height
13.7

Details

Collapse Pressure
75
Replaces OEM Part
FILTER-X XH04627, FILTREC S236T125, MAIN FILTER MF0065804, MP FILTRI C2600M90A, MP FILTRI C2600M90AP01, WIX S33E125T
OD Top
3.9
Filter Media
304 SS WIRE
ID Bottom
2.05
ID Top
2.05
OD Bottom
3.9
Micron Rating
125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.