Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI CA630M60P01
- Mfr # SSH60-10-60SS
- Zoro # G822539891
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FBN FBP30M60, FILTREC S161T60, MAIN FILTER MF0065711, MP FILTRI CA630M60, MP FILTRI CA630M60P01, SOFIMA EM150MS1, WIX S16E60T
Filter Media
304 SS WIRE
Height
9.84
OD Top
5.35
OD Bottom
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH60-10-60SS
- Zoro #
- G822539891
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP30M60, FILTREC S161T60, MAIN FILTER MF0065711, MP FILTRI CA630M60, MP FILTRI CA630M60P01, SOFIMA EM150MS1, WIX S16E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.35
- OD Bottom
- 5.35
- ID Top
- 2.95
- ID Bottom
- 2.95
- Collapse Pressure
- 305
- Micron Rating
- 60
Dimensions
- Height
- 9.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.