Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI CA630M90
- Mfr # SSH60-10-125SS
- Zoro # G722550712
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FBN FBP30MCV, FILTREC S161T125, MAIN FILTER MF0065708, MP FILTRI CA630M90, MP FILTRI CA630M90P01, SOFIMA EM150MCV1, WIX S16E125T
Filter Media
304 SS WIRE
Height
9.84
OD Top
5.35
OD Bottom
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH60-10-125SS
- Zoro #
- G722550712
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP30MCV, FILTREC S161T125, MAIN FILTER MF0065708, MP FILTRI CA630M90, MP FILTRI CA630M90P01, SOFIMA EM150MCV1, WIX S16E125T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.35
- OD Bottom
- 5.35
- ID Top
- 2.95
- ID Bottom
- 2.95
- Collapse Pressure
- 305
- Micron Rating
- 125
Dimensions
- Height
- 9.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.