HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF503M60P01

  • Mfr # SMP515-8-60SS

  • Zoro # G622553134


product price:  $69.75
/ea

Key Features

OD Bottom
4.72
Height
7.8
ID Bottom
3.03
Micron Rating
60
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP515-8-60SS
Zoro #
G622553134
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

OD Bottom
4.72
ID Bottom
3.03
Micron Rating
60
Collapse Pressure
75
ID Top
3.03
Replaces OEM Part
DONALDSON CF3006, DONALDSON P171695, FILTER-X XH04614, FILTREC S232T60, HY-PRO HPSF5160W, IKRON HHC30034, JURA FILTRATION SH63060, MAIN FILTER MF0065787, MP FILTRI C2515M60A, MP FILTRI C2515M60AP01, MP FILTRI SF503M60, MP FILTRI SF503M60NP01, MP FILTRI SF
Filter Media
304 SS WIRE
OD Top
4.72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.