HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF504M25

  • Mfr # SMP504-8-25SS

  • Zoro # G622518195


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

OD Top
5.34
Replaces OEM Part
DONALDSON CF4003, DONALDSON P171698, FILTER-X XH04616, FILTREC S233T25, HY-PRO HPSF5225W, IKRON HHC30055, JURA FILTRATION SH63027, MAIN FILTER MF0065790, MP FILTRI C2520M25A, MP FILTRI C2520M25AP01, MP FILTRI SF504M25, MP FILTRI SF504M25P01, MP FILTRI SF5
Collapse Pressure
75
Micron Rating
25
ID Top
3.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-8-25SS
Zoro #
G622518195
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

OD Top
5.34
Replaces OEM Part
DONALDSON CF4003, DONALDSON P171698, FILTER-X XH04616, FILTREC S233T25, HY-PRO HPSF5225W, IKRON HHC30055, JURA FILTRATION SH63027, MAIN FILTER MF0065790, MP FILTRI C2520M25A, MP FILTRI C2520M25AP01, MP FILTRI SF504M25, MP FILTRI SF504M25P01, MP FILTRI SF5
Collapse Pressure
75
Micron Rating
25
ID Top
3.65
ID Bottom
3.65
Filter Media
304 SS WIRE
OD Bottom
5.34

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.