HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF505M60P01

  • Mfr # SMP505-8-60SS

  • Zoro # G822514744


product price:  $56.89
/ea

Key Features

Height
7.8
OD Top
3.5
Replaces OEM Part
DONALDSON CF1206, DONALDSON P171687, FILTER-X XH04606, FILTREC S230T60, IKRON HHC30065, MAIN FILTER MF0065777, MP FILTRI C2505M60A, MP FILTRI C2505M60AP01, MP FILTRI SF505M60, MP FILTRI SF505M60P01, SOFIMA SSF505MS, WIX S27E60T, WOODGATE (BALDWIN) WGH9783
Micron Rating
60
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP505-8-60SS
Zoro #
G822514744
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

OD Top
3.5
Replaces OEM Part
DONALDSON CF1206, DONALDSON P171687, FILTER-X XH04606, FILTREC S230T60, IKRON HHC30065, MAIN FILTER MF0065777, MP FILTRI C2505M60A, MP FILTRI C2505M60AP01, MP FILTRI SF505M60, MP FILTRI SF505M60P01, SOFIMA SSF505MS, WIX S27E60T, WOODGATE (BALDWIN) WGH9783
Micron Rating
60
Filter Media
304 SS WIRE
OD Bottom
3.5
ID Top
2.28
ID Bottom
2.28
Collapse Pressure
75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.