HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF510M25

  • Mfr # SMP510-8-25SS

  • Zoro # G822507852


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

ID Top
2.54
ID Bottom
2.54
OD Top
4
OD Bottom
4
Micron Rating
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP510-8-25SS
Zoro #
G822507852
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

ID Top
2.54
ID Bottom
2.54
OD Top
4
OD Bottom
4
Micron Rating
25
Collapse Pressure
75
Replaces OEM Part
DONALDSON CF2003, DONALDSON P171690, FILTER-X XH04608, FILTREC S231T25, HY-PRO HPQ21039325W, JURA FILTRATION SH63054, MAIN FILTER MF0065780, MP FILTRI C2510M25A, MP FILTRI C2510M25AP01, MP FILTRI SF510M25, MP FILTRI SF510M25P01, SOFIMA CSF510RT, SOFIMA SS
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.