HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF515M250P01

  • Mfr # SMP515-8-250SS

  • Zoro # G622562365


product price:  $47.79
/ea

Key Features

Replaces OEM Part
DONALDSON CF300250, DONALDSON P171696, FBN HI204607, FILTER-X XH04613, FILTREC S232T250, HY-PRO HPSF51250W, IKRON HHC30050, JURA FILTRATION SH63059, MAIN FILTER MF0065786, MP FILTRI C2515M250A, MP FILTRI C2515M250AP01, MP FILTRI SF503M250, MP FILTRI SF503
Height
7.8
OD Top
4.72
OD Bottom
4.72
ID Top
3.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP515-8-250SS
Zoro #
G622562365
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Replaces OEM Part
DONALDSON CF300250, DONALDSON P171696, FBN HI204607, FILTER-X XH04613, FILTREC S232T250, HY-PRO HPSF51250W, IKRON HHC30050, JURA FILTRATION SH63059, MAIN FILTER MF0065786, MP FILTRI C2515M250A, MP FILTRI C2515M250AP01, MP FILTRI SF503M250, MP FILTRI SF503
OD Top
4.72
OD Bottom
4.72
ID Top
3.03
ID Bottom
3.03
Collapse Pressure
75
Micron Rating
250
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.