HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF530M25

  • Mfr # SMP504-10-25SS

  • Zoro # G822502109


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Filter Media
304 SS WIRE
ID Top
3.65
OD Top
5.34
Height
9.72
Replaces OEM Part
FILTER-X XH04632, FILTREC S237T25, HY-PRO HPSF52L1025W, MAIN FILTER MF0065810, MP FILTRI C2530M25A, MP FILTRI C2530M25AP01, MP FILTRI SF530M25, MP FILTRI SF530M25P01, WIX S34E25T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-10-25SS
Zoro #
G822502109
UPC #
-
Country of Origin
United States

Dimensions

Height
9.72

Details

Filter Media
304 SS WIRE
ID Top
3.65
OD Top
5.34
Replaces OEM Part
FILTER-X XH04632, FILTREC S237T25, HY-PRO HPSF52L1025W, MAIN FILTER MF0065810, MP FILTRI C2530M25A, MP FILTRI C2530M25AP01, MP FILTRI SF530M25, MP FILTRI SF530M25P01, WIX S34E25T
Collapse Pressure
75
OD Bottom
5.34
ID Bottom
3.65
Micron Rating
25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.