HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF530M90

  • Mfr # SMP504-10-125SS

  • Zoro # G822503618


product price:  $82.45
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-X XH04631, FILTREC S237T125, MAIN FILTER MF0065809, MP FILTRI C2530M90A, MP FILTRI C2530M90AP01, MP FILTRI SF530M90, MP FILTRI SF530M90P01, WIX S34E125T
Filter Media
304 SS WIRE
Height
9.72
OD Top
5.34
OD Bottom
5.34
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-10-125SS
Zoro #
G822503618
UPC #
-
Country of Origin
United States

Dimensions

Height
9.72

Details

Replaces OEM Part
FILTER-X XH04631, FILTREC S237T125, MAIN FILTER MF0065809, MP FILTRI C2530M90A, MP FILTRI C2530M90AP01, MP FILTRI SF530M90, MP FILTRI SF530M90P01, WIX S34E125T
Filter Media
304 SS WIRE
OD Top
5.34
OD Bottom
5.34
ID Top
3.65
ID Bottom
3.65
Collapse Pressure
75
Micron Rating
125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.