HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF535M25P01

  • Mfr # SMP535-15-25SS

  • Zoro # G522557027


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
25
ID Top
2.54
Filter Media
304 SS WIRE
Height
14.76
ID Bottom
2.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP535-15-25SS
Zoro #
G522557027
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Micron Rating
25
ID Top
2.54
Filter Media
304 SS WIRE
ID Bottom
2.54
Collapse Pressure
75
Replaces OEM Part
FILTER-X XH04620, FILTREC S234T25, JURA FILTRATION SH63235, MAIN FILTER MF0065795, MP FILTRI C2535M25A, MP FILTRI C2535M25AP01, MP FILTRI SF535M25, MP FILTRI SF535M25P01, SOFIMA CSF535RT, SOFIMA SSF535RT, WIX S31E25T
OD Top
4
OD Bottom
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.