Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF535M60P01
- Mfr # SMP535-15-60SS
- Zoro # G922569637
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04622, FILTREC S234T60, MAIN FILTER MF0065797, MP FILTRI C2535M60A, MP FILTRI C2535M60AP01, MP FILTRI SF535M60, MP FILTRI SF535M60P01, SOFIMA CSF535MS, SOFIMA SSF535MS, WIX S31E60T
Height
14.76
OD Top
4
OD Bottom
4
ID Top
2.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP535-15-60SS
- Zoro #
- G922569637
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04622, FILTREC S234T60, MAIN FILTER MF0065797, MP FILTRI C2535M60A, MP FILTRI C2535M60AP01, MP FILTRI SF535M60, MP FILTRI SF535M60P01, SOFIMA CSF535MS, SOFIMA SSF535MS, WIX S31E60T
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 60
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.