HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF535M90P01

  • Mfr # SMP535-15-125SS

  • Zoro # G822556515


product price:  $71.35
/ea

Key Features

ID Top
2.54
Height
14.76
OD Bottom
4
OD Top
4
Replaces OEM Part
FILTER-X XH04619, FILTREC S234T125, JURA FILTRATION SH63685, MAIN FILTER MF0065794, MP FILTRI C2535M90A, MP FILTRI C2535M90AP01, MP FILTRI SF535M90, MP FILTRI SF535M90P01, SOFIMA CSF535MN, SOFIMA SSF535MCV, WIX S31E125T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP535-15-125SS
Zoro #
G822556515
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

ID Top
2.54
OD Bottom
4
OD Top
4
Replaces OEM Part
FILTER-X XH04619, FILTREC S234T125, JURA FILTRATION SH63685, MAIN FILTER MF0065794, MP FILTRI C2535M90A, MP FILTRI C2535M90AP01, MP FILTRI SF535M90, MP FILTRI SF535M90P01, SOFIMA CSF535MN, SOFIMA SSF535MCV, WIX S31E125T
Collapse Pressure
75
ID Bottom
2.54
Micron Rating
125
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.