Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187428K
- Mfr # SFC410-3-25SS
- Zoro # G222464090
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282318, FILTER-X XH04639, FILTREC S410T25, MAIN FILTER MF0065819, NATIONAL FILTERS 102187428K, PARKER 922940, PARKER G00577, SWIFT SF22944025UW, WIX S35E25T
Filter Media
304 SS WIRE
Height
3.23
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-3-25SS
- Zoro #
- G222464090
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282318, FILTER-X XH04639, FILTREC S410T25, MAIN FILTER MF0065819, NATIONAL FILTERS 102187428K, PARKER 922940, PARKER G00577, SWIFT SF22944025UW, WIX S35E25T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 3.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.