HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187458K

  • Mfr # SFC410-10-238SS

  • Zoro # G422499977


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-MART 282539, FILTREC S430T238, MAIN FILTER MF0432387, NATIONAL FILTERS 102187458K, PARKER 923011, PARKER G00589, SWIFT SF23011238UW, WIX S39E238T
OD Top
3.33
Filter Media
304 SS WIRE
OD Bottom
3.31
Height
9.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC410-10-238SS
Zoro #
G422499977
UPC #
-
Country of Origin
United States

Dimensions

Height
9.84

Details

Replaces OEM Part
FILTER-MART 282539, FILTREC S430T238, MAIN FILTER MF0432387, NATIONAL FILTERS 102187458K, PARKER 923011, PARKER G00589, SWIFT SF23011238UW, WIX S39E238T
OD Top
3.33
Filter Media
304 SS WIRE
OD Bottom
3.31
Collapse Pressure
75
Micron Rating
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.