HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187459K
- Mfr # SFC410-10-149SS
- Zoro # G422571567
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282387, FILTER-X XH04681, FILTREC S430T149, FILTREC S430T150, FLEETGUARD (CUMMINS) HF7759, JURA FILTRATION SH51317, MAIN FILTER MF0065900, MAIN FILTER MF0358473, NATIONAL FILTERS 102187459K, PARKER 923012, PARKER G00590, SWIFT SF23012149UW, WI
Filter Media
304 SS WIRE
Height
9.84
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-10-149SS
- Zoro #
- G422571567
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282387, FILTER-X XH04681, FILTREC S430T149, FILTREC S430T150, FLEETGUARD (CUMMINS) HF7759, JURA FILTRATION SH51317, MAIN FILTER MF0065900, MAIN FILTER MF0358473, NATIONAL FILTERS 102187459K, PARKER 923012, PARKER G00590, SWIFT SF23012149UW, WI
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 150
Dimensions
- Height
- 9.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.