Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187461K
- Mfr # SFC410-10-40SS
- Zoro # G722561121
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282540, FILTER-X XH04683, FILTREC S430T40, MAIN FILTER MF0065902, NATIONAL FILTERS 102187461K, NATIONAL FILTERS 187461K, PARKER 923014, PARKER G00592, SWIFT SF2301440UW, WIX S39E40T
Filter Media
304 SS WIRE
Height
9.84
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-10-40SS
- Zoro #
- G722561121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.84
Details
- Replaces OEM Part
- FILTER-MART 282540, FILTER-X XH04683, FILTREC S430T40, MAIN FILTER MF0065902, NATIONAL FILTERS 102187461K, NATIONAL FILTERS 187461K, PARKER 923014, PARKER G00592, SWIFT SF2301440UW, WIX S39E40T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.